GATES MINI PITCH TMNG BELT 680 MXL 025


PowerGrip Timing Belt

References
gates:680 MXL 025
rubix:102A4886
manufacturer :9277-41820
ean:5412571238594
brand logo
brand logo
Technical specifications
ProfileMXL
Primitive length6.8 ''
Belt width6.4 mm
See all Specifications

Product details : GATES MINI PITCH TMNG BELT 680 MXL 025


Strengths

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Technical specifications


Attributes
ProfileMXL
Primitive length6.8 ''
Belt width6.4 mm
Pitch2.03 mm
MaterialCR
Number of teeth85
Height1.14 mm
Primitive length (mm)172.72 mm
Show UNSPSC/ECL@SS
£ 3.00 excl. VAT
/ Each
£ 3.60 incl. VAT
  • Usually arrives within 14 working days