PowerGrip Timing Belt
Profile | mxl |
---|---|
Primitive length | 7.04 '' |
Belt width | 4.763 mm |
Profile | mxl |
---|---|
Primitive length | 7.04 '' |
Belt width | 4.763 mm |
Pitch | 2.03 mm |
Material | cr |
Number of teeth | 88 |
Height | 1.14 mm |
Primitive length (mm) | 178.82 mm |
Usually arrives within 14 working days