GATES TIMINGBELT-MXL 1200 MXL 025


PowerGrip Timing Belt

References
gates:1200 MXL 025
rubix:102A3056
manufacturer :9257-13120
ean:5412571224009
brand logo
brand logo
Technical specifications
Profilemxl
Primitive length12 ''
Belt width6.35 mm
See all Specifications

Product details : GATES TIMINGBELT-MXL 1200 MXL 025


Gates classical synchronous PowerGrip Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Strengths

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Technical specifications


Attributes
Profilemxl
Primitive length12 ''
Belt width6.35 mm
Pitch2.03 mm
Materialcr
Number of teeth150
Height1.14 mm
Primitive length (mm)304.8 mm
Show UNSPSC/ECL@SS
£ 3.62 excl. VAT
/ Each
£ 4.34 incl. VAT
  • Usually arrives within 14 working days