GATES 925745054 POWERGRIP CTB SYNCHRONOUS BELT 540-H-300
PowerGrip Timing Belt
See technical informationReferences
Gates:540 H 300
Rubix:103A3649
Manufacturer :925745054
EAN:5412571226126

Product details : GATES 925745054 POWERGRIP CTB SYNCHRONOUS BELT 540-H-300
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Strengths
- Maintenance-free and long service life.
Applications
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Technical specifications
Attributes
| Profile | h |
|---|---|
| Primitive length | 54 '' |
| Belt width | 76.2 mm |
| Pitch | 12.7 mm |
| Material | cr |
| Number of teeth | 108 |
| Height | 4 mm |
| Primitive length (mm) | 1371.6 mm |
Show UNSPSC/ECL@SS
£ 81.60 excl. VAT
/ Each
£ 97.92 incl. VAT
- Usually arrives within 14 working days
