GATES MXL TBLTSLEEVE 1280 MXL 2800


PowerGrip Timing Belt

References
gates:1280-MXL
rubix:100A2061
ean:5412571213164
brand logo
brand logo
Technical specifications
ProfileMXL
Primitive length12.8 ''
Pitch2.03 mm
See all Specifications

Product details : GATES MXL TBLTSLEEVE 1280 MXL 2800


Strengths

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Technical specifications


Attributes
ProfileMXL
Primitive length12.8 ''
Pitch2.03 mm
MaterialCR
Number of teeth160
Height1.14 mm
Primitive length (mm)325.12 mm
Show UNSPSC/ECL@SS
£ 282.58 excl. VAT
/ Each
£ 339.10 incl. VAT
  • Usually arrives within 14 working days