GATES TIMING BELT H PITCH 1100 H 100


PowerGrip Timing Belt

References
gates:1100 H 100
rubix:102A4074
manufacturer :9257-42110
ean:5412571225495
brand logo
brand logo
Technical specifications
ProfileH
Primitive length110 ''
Belt width25.4 mm
See all Specifications

Product details : GATES TIMING BELT H PITCH 1100 H 100


Strengths

- Maintenance-free and long service life.

Applications

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.

Technical specifications


Attributes
ProfileH
Primitive length110 ''
Belt width25.4 mm
Pitch12.7 mm
MaterialCR
Number of teeth220
Height4 mm
Primitive length (mm)2794 mm
Show UNSPSC/ECL@SS
£ 48.52 excl. VAT
/ Each
£ 58.22 incl. VAT
  • In stock: Next day delivery