PowerGrip Timing Belt
Profile | XL |
---|---|
Primitive length | 14.2 '' |
Belt width | 9.525 mm |
Profile | XL |
---|---|
Primitive length | 14.2 '' |
Belt width | 9.525 mm |
Pitch | 5.08 mm |
Material | CR |
Number of teeth | 71 |
Height | 2.29 mm |
Primitive length (mm) | 360.68 mm |
In stock: Next day delivery