PowerGrip Timing Belt
Profile | xl |
---|---|
Primitive length | 15.6 '' |
Belt width | 6.35 mm |
Profile | xl |
---|---|
Primitive length | 15.6 '' |
Belt width | 6.35 mm |
Pitch | 5.08 mm |
Material | cr |
Number of teeth | 78 |
Height | 2.3 mm |
Primitive length (mm) | 396.24 mm |
Usually arrives within 14 working days