Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 1100 DH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 1100 DH 20077ZA
ZR Double Timing Belt
References
optibelt:
1100 DH 200
rubix:
105A8740
manufacturer :
1100 DH 20077ZA
ean:
4014486011586
Technical specifications
Profile
DH
Primitive length
110
''
Belt width
50.8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 1100 DH 20077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
110
''
Belt width
50.8
mm
Pitch
12.7
mm
Number of teeth
220
Height
5.94
mm
Primitive length (mm)
2794
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
387.65
excl. VAT
/
Each
£
465.18
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES DOUBLE SIDED TIMING BELT TP 630 H 075
GATES 9277-41114 656 MXL 019
GATES XL TBLTSLEEVE 210 XL 2800
OPTIBELT IMPERIAL TIMING BELT 360 H 20077ZA
OPTIBELT IMPERIAL TIMING BELT 405 L 10077ZA
OPTIBELT IMPERIAL TIMING BELT 488 MXL 01977ZA
GATES TIMING BELT XL PITCH 170 XL 025
OPTIBELT K210 L 050 1856877
GATES TIMING BELT XL PITCH 144 XL 025
GATES DOUBLE SIDED TIMING BELT TP 660 H 200
GATES TIMING BELT L PITCH 240 L 075
GATES TIMING BELT XL PITCH 540 XL 037
OPTIBELT K124 L 075 1918526
GATES TP 220 XL 037 DOUBLE SIDED TIMING BELT D220XL037
OPTIBELT IMPERIAL TIMING BELT 600 DH 10077ZA