PowerGrip Timing Belt
Profile | xl |
---|---|
Primitive length | 23.4 '' |
Belt width | 9.525 mm |
Profile | xl |
---|---|
Primitive length | 23.4 '' |
Belt width | 9.525 mm |
Pitch | 5.08 mm |
Material | cr |
Number of teeth | 117 |
Height | 2.3 mm |
Primitive length (mm) | 594.36 mm |
Usually arrives within 14 working days