GATES XL TBLTSLEEVE 250 XL 2800


PowerGrip Timing Belt

References
gates:250-XL
rubix:106A3093
brand logo
brand logo
Technical specifications
Profilexl
Primitive length25 ''
Pitch5.08 mm
See all Specifications

Product details : GATES XL TBLTSLEEVE 250 XL 2800


Strengths

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Technical specifications


Attributes
Profilexl
Primitive length25 ''
Pitch5.08 mm
Materialcr
Number of teeth125
Height2.3 mm
Primitive length (mm)635 mm
Show UNSPSC/ECL@SS
£ 251.50 excl. VAT
/ Each
£ 301.80 incl. VAT
  • In stock: Next day delivery