GATES TIMING BELT L PITCH 135 L 050


PowerGrip Timing Belt

References
gates:135 L 050
rubix:103A5322
manufacturer :9277-40014
ean:5412571233520
brand logo
brand logo
Technical specifications
ProfileL
Primitive length13.5 ''
Belt width12.7 mm
See all Specifications

Product details : GATES TIMING BELT L PITCH 135 L 050


Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Technical specifications


Attributes
ProfileL
Primitive length13.5 ''
Belt width12.7 mm
Pitch9.52 mm
MaterialChloroprene (Core);Fiberglass (Tensile Cord);Nylon (Fabric Cover);Neoprene (Body)
Number of teeth36
Height3.5 mm
Primitive length (mm)342.9 mm
Show UNSPSC/ECL@SS
£ 5.18 excl. VAT
/ Each
£ 6.22 incl. VAT
  • Usually arrives within 14 working days