PowerGrip Timing Belt
Profile | L |
---|---|
Primitive length | 20.2 '' |
Belt width | 12.7 mm |
Profile | L |
---|---|
Primitive length | 20.2 '' |
Belt width | 12.7 mm |
Pitch | 9.52 mm |
Material | Fiberglass (Tensile Cord);Neoprene (Body);Nylon (Tooth Facing) |
Number of teeth | 54 |
Height | 3.5 mm |
Primitive length (mm) | 513.08 mm |
Usually arrives within 14 working days