Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 700 DH 07577ZA
OPTIBELT IMPERIAL TIMING BELT 700 DH 07577ZA
ZR Double Timing Belt
References
optibelt:
700 DH 075
rubix:
105A9149
manufacturer :
700 DH 07577ZA
ean:
4014486011197
Technical specifications
Profile
dh
Primitive length
70
''
Belt width
19.05
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 700 DH 07577ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
dh
Primitive length
70
''
Belt width
19.05
mm
Pitch
12.7
mm
Number of teeth
140
Height
5.94
mm
Primitive length (mm)
1778
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.60
excl. VAT
/
Each
£
137.52
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES TIMING BELT H PITCH 420 H 300
OPTIBELT IMPERIAL TIMING BELT 510 DH 15077ZA
GATES TIMING BELT H PITCH 1000 H 075
OPTIBELT K100 XL 050 1886933
GATES DOUBLE SIDED TIMING BELT TP 510 H 100
OPTIBELT IMPERIAL TIMING BELT 400 H 15077ZA
OPTIBELT IMPERIAL TIMING BELT 274 XL 03777ZA
GATES TIMINGBELTXXHPTCH 700 XXH 300
GATES TIMING BELT L PITCH 165 L 050
OPTIBELT IMPERIAL TIMING BELT 420 DH 30077ZA
OPTIBELT IMPERIAL TIMING BELT 3704 MXL 01277ZA
OPTIBELT IMPERIAL TIMING BELT 576 MXL 01977ZA
GATES DOUBLE SIDED TIMING BELT TP 1400 H 075
OPTIBELT IMPERIAL TIMING BELT 750 DH 07577ZA
GATES TIMING BELT XH PITCH 1540 XH 200