GATES TIMING BELT L PITCH 300 L 050


PowerGrip Timing Belt

References
gates:300 L 050
rubix:102A8445
manufacturer :9257-31030
ean:5412571224542
brand logo
brand logo
Technical specifications
ProfileL
Primitive length30 ''
Belt width12.7 mm
See all Specifications

Product details : GATES TIMING BELT L PITCH 300 L 050


Gates classical synchronous PowerGrip Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Technical specifications


Attributes
ProfileL
Primitive length30 ''
Belt width12.7 mm
Pitch9.52 mm
MaterialFiberglass (Tensile Cord);Neoprene (Body);Nylon (Tooth Facing)
Number of teeth80
Height3.5 mm
Primitive length (mm)762 mm
Show UNSPSC/ECL@SS
£ 8.09 excl. VAT
/ Each
£ 9.71 incl. VAT
  • Usually arrives within 14 working days