GATES TIMING BELT L PITCH 165 L 075


PowerGrip Timing Belt

References
gates:165 L 075
rubix:103A4277
manufacturer :9277-50056
ean:5412571241952
brand logo
brand logo
Technical specifications
ProfileL
Primitive length16.5 ''
Belt width19.05 mm
See all Specifications

Product details : GATES TIMING BELT L PITCH 165 L 075


Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Technical specifications


Attributes
ProfileL
Primitive length16.5 ''
Belt width19.05 mm
Pitch9.52 mm
MaterialChloroprene (Core);Fiberglass (Tensile Cord);Nylon (Fabric Cover);Neoprene (Body)
Number of teeth44
Height3.5 mm
Primitive length (mm)419.1 mm
Show UNSPSC/ECL@SS
£ 8.53 excl. VAT
/ Each
£ 10.24 incl. VAT
  • Usually arrives within 14 working days