GATES TIMING BELT L PITCH 367L100


PowerGrip Timing Belt

References
gates:367 L 100
rubix:102A6527
manufacturer :9257-33036
ean:5412571224979
brand logo
brand logo
Technical specifications
ProfileL
Primitive length36.7 ''
Belt width25.4 mm
See all Specifications

Product details : GATES TIMING BELT L PITCH 367L100


Gates classical synchronous PowerGrip Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Technical specifications


Attributes
ProfileL
Primitive length36.7 ''
Belt width25.4 mm
Pitch9.52 mm
MaterialFiberglass (Tensile Cord);Neoprene (Body);Nylon (Tooth Facing)
Number of teeth98
Height3.5 mm
Primitive length (mm)932.18 mm
Show UNSPSC/ECL@SS
£ 18.45 excl. VAT
/ Each
£ 22.14 incl. VAT
  • Usually arrives within 14 working days