Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 1100 DH 150 77ZA
OPTIBELT IMPERIAL TIMING BELT 1100 DH 150 77ZA
ZR Double Timing Belt
References
optibelt:
1100 DH 150
rubix:
105A8330
manufacturer :
1100 DH 15077ZA
ean:
4014486011579
Technical specifications
Profile
DH
Primitive length
110
''
Belt width
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 1100 DH 150 77ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
110
''
Belt width
38.1
mm
Pitch
12.7
mm
Number of teeth
220
Height
5.94
mm
Primitive length (mm)
2794
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
306.31
excl. VAT
/
Each
£
367.57
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 187 L 07577ZA
GATES TIMING BELT L PITCH 285 L 075
GATES TIMING BELT XL PITCH 166 XL 025
GATES MINI PITCH TMNG BELT 1880 MXL 025
OPTIBELT IMPERIAL TIMING BELT 600 L 07577ZA
OPTIBELT IMPERIAL TIMING BELT 630 DH 15077ZA
GATES 9277-42556 234 XL 025
GATES TIMING BELT XL PITCH 300 XL 037
GATES TIMING BELT H PITCH 1000 H 100
OPTIBELT IMPERIAL TIMING BELT 322 XL 03177ZA
GATES XL TBLTSLEEVE 190 XL 2800
OPTIBELT IMPERIAL TIMING BELT 672 MXL 01277ZA
GATES L TBLTSLEEVE 240 L 2800
OPTIBELT IMPERIAL TIMING BELT 330 H 10077ZA
GATES TIMING BELT L PITCH 345 L 100