GATES TIMING BELT L PITCH 405 L 075


PowerGrip Timing Belt

References
gates:405 L 075
rubix:132A5051
manufacturer :9277-41807
ean:5412571238471
brand logo
brand logo
Technical specifications
Profilel
Primitive length40.5 ''
Belt width19.05 mm
See all Specifications

Product details : GATES TIMING BELT L PITCH 405 L 075


Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Technical specifications


Attributes
Profilel
Primitive length40.5 ''
Belt width19.05 mm
Pitch9.52 mm
Materialfiberglass (tensile cord);nylon;rubber
Number of teeth108
Height3.5 mm
Primitive length (mm)1028.7 mm
Show UNSPSC/ECL@SS
£ 14.62 excl. VAT
/ Each
£ 17.54 incl. VAT
  • Usually arrives within 14 working days