GATES L TBLTSLEEVE 285 L 2800


PowerGrip Timing Belt

References
gates:285-L
rubix:106A1085
ean:5412571213706
brand logo
brand logo
Technical specifications
ProfileL
Primitive length28.5 ''
Belt width711 mm
See all Specifications

Product details : GATES L TBLTSLEEVE 285 L 2800


Gates classical synchronous PowerGrip Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Technical specifications


Attributes
ProfileL
Primitive length28.5 ''
Belt width711 mm
Pitch9.52 mm
MaterialFiberglass (Tensile Cord);Nylon;Rubber
Number of teeth76
Height3.5 mm
Primitive length (mm)723.9 mm
Show UNSPSC/ECL@SS
£ 6,527.64 excl. VAT
/ Each
£ 7,833.17 incl. VAT
  • Usually arrives within 14 working days