GATES TIMING BELT L PITCH 322 L 100


PowerGrip Timing Belt

References
gates:322 L 100
rubix:102A7365
manufacturer :9257-33032
ean:5412571224955
brand logo
brand logo
Technical specifications
ProfileL
Primitive length32.2 ''
Belt width25.4 mm
See all Specifications

Product details : GATES TIMING BELT L PITCH 322 L 100


Strengths

•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life

Technical specifications


Attributes
ProfileL
Primitive length32.2 ''
Belt width25.4 mm
Pitch9.52 mm
MaterialFiberglass (Tensile Cord);Neoprene (Body);Nylon (Tooth Facing)
Number of teeth86
Height3.5 mm
Primitive length (mm)817.88 mm
Show UNSPSC/ECL@SS
£ 19.63 excl. VAT
/ Each
£ 23.56 incl. VAT
  • In stock: Next day delivery