PowerGrip Timing Belt
Profile | l |
---|---|
Primitive length | 66 '' |
Pitch | 9.52 mm |
Profile | l |
---|---|
Primitive length | 66 '' |
Pitch | 9.52 mm |
Material | fiberglass (tensile cord);nylon;rubber |
Number of teeth | 176 |
Height | 3.5 mm |
Primitive length (mm) | 1676.4 mm |
In stock: Next day delivery