GATES TIMING BELT XL PITCH 240 XL 031


PowerGrip Timing Belt

References
gates:240 XL 031
rubix:103A0373
manufacturer :9277-52673
ean:5412571256512
brand logo
brand logo
Technical specifications
ProfileXL
Primitive length24 ''
Belt width7.94 mm
See all Specifications

Product details : GATES TIMING BELT XL PITCH 240 XL 031


Gates classical synchronous PowerGrip Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Strengths

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Technical specifications


Attributes
ProfileXL
Primitive length24 ''
Belt width7.94 mm
Pitch5.08 mm
MaterialCR
Number of teeth120
Height2.3 mm
Primitive length (mm)609.6 mm
Show UNSPSC/ECL@SS
£ 3.78 excl. VAT
/ Each
£ 4.54 incl. VAT
  • Usually arrives within 14 working days