PowerGrip Timing Belt
Profile | h |
---|---|
Primitive length | 39 '' |
Belt width | 19.05 mm |
Profile | h |
---|---|
Primitive length | 39 '' |
Belt width | 19.05 mm |
Pitch | 12.7 mm |
Material | fiberglass (tensile cord);neoprene (body);nylon (tooth facing) |
Number of teeth | 78 |
Height | 4 mm |
Primitive length (mm) | 990.6 mm |
In stock: Next day delivery