GATES TIMING BELT H PITCH 510H150


PowerGrip Timing Belt

References
gates:510 H 150
rubix:103A6135
manufacturer :9257-43051
ean:5412571225624
brand logo
brand logo
Technical specifications
ProfileH
Primitive length51 ''
Belt width38.1 mm
See all Specifications

Product details : GATES TIMING BELT H PITCH 510H150


Strengths

- Maintenance-free and long service life.

Applications

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.

Technical specifications


Attributes
ProfileH
Primitive length51 ''
Belt width38.1 mm
Pitch12.7 mm
MaterialCR
Number of teeth102
Height4 mm
Primitive length (mm)1295.4 mm
Show UNSPSC/ECL@SS
£ 38.51 excl. VAT
/ Each
£ 46.21 incl. VAT
  • In stock: Next day delivery