GATES 927740580 POWERGRIP CTB SYNCHRONOUS BELT 136-XL-037
PowerGrip Timing Belt
See technical informationSee documentsReferences
Gates:136 XL 037
Rubix:103A5318
Manufacturer :927740580
EAN:5412571234107

Documents
Product details : GATES 927740580 POWERGRIP CTB SYNCHRONOUS BELT 136-XL-037
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Strengths
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 13.6 '' |
| Belt width | 9.525 mm |
| Pitch | 5.08 mm |
| Material | cr |
| Number of teeth | 68 |
| Height | 2.3 mm |
| Primitive length (mm) | 345.44 mm |
Show UNSPSC/ECL@SS
£ 3.51 excl. VAT
/ Each
£ 4.21 incl. VAT
- Usually arrives within 14 working days
