PowerGrip Timing Belt
Profile | H |
---|---|
Primitive length | 63 '' |
Belt width | 19.05 mm |
Profile | H |
---|---|
Primitive length | 63 '' |
Belt width | 19.05 mm |
Pitch | 12.7 mm |
Material | CR |
Number of teeth | 126 |
Height | 4 mm |
Primitive length (mm) | 1600.2 mm |
Usually arrives within 14 working days