GATES DOUBLE SIDED TIMING BELT TP 420 H 075


Twin Power

References
gates:TP 420 H 075
rubix:106A1474
manufacturer :9246-31042
ean:5412571204087
brand logo
brand logo
Technical specifications
ProfileDH
Primitive length42 ''
Belt width19.05 mm
See all Specifications

Product details : GATES DOUBLE SIDED TIMING BELT TP 420 H 075


The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.

Strengths

- High power transmission.
- The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
- Non-Slip positive drive.
- Virtually silent operation.
- Free of re-lubrication and maintenance.

Technical specifications


Attributes
ProfileDH
Primitive length42 ''
Belt width19.05 mm
Pitch12.7 mm
Number of teeth84
Height5.95 mm
Primitive length (mm)1066.8 mm
Show UNSPSC/ECL@SS
£ 109.82 excl. VAT
/ Each
£ 131.78 incl. VAT
  • Usually arrives within 14 working days