PowerGrip Timing Belt
Profile | H |
---|---|
Primitive length | 100 '' |
Belt width | 76.2 mm |
Profile | H |
---|---|
Primitive length | 100 '' |
Belt width | 76.2 mm |
Pitch | 12.7 mm |
Material | Fiberglass (Tensile Cord);Neoprene (Body);Nylon (Tooth Facing) |
Number of teeth | 200 |
Height | 4 mm |
Primitive length (mm) | 2540 mm |
Usually arrives within 14 working days