Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 450 DH 07577ZA
OPTIBELT IMPERIAL TIMING BELT 450 DH 07577ZA
ZR Double Timing Belt
References
optibelt:
450 DH 075
rubix:
105A8343
manufacturer :
450 DH 07577ZA
ean:
4014486010718
Technical specifications
Profile
DH
Primitive length
45
''
Belt width
19.05
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 450 DH 07577ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
45
''
Belt width
19.05
mm
Pitch
12.7
mm
Number of teeth
90
Height
5.94
mm
Primitive length (mm)
1143
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.76
excl. VAT
/
Each
£
92.11
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES TIMING BELT XH PITCH 1260 XH 300
OPTIBELT K120 XL 050 1553625
OPTIBELT K170 XL 037 1876198
GATES DOUBLE SIDED TIMING BELT TP 510 H 100
GATES TIMINGBELT-MXL 1200 MXL 025
OPTIBELT IMPERIAL TIMING BELT 976 MXL 02577ZA
OPTIBELT IMPERIAL TIMING BELT 300 H 10077ZA
GATES D/SIDED TIMING BELT TP 850 H 100
OPTIBELT IMPERIAL TIMING BELT 182 XL 03777ZA
GATES DOUBLE SIDED TIMING BELT TP 480 H 150
GATES DOUBLE SIDED TIMING BELT TP 450 L 075
GATES TIMING BELT H PITCH 390 H 100
GATES TIMINGBELT XL PITCH 390 XL 025
OPTIBELT IMPERIAL TIMING BELT 1400 DH 20077ZA
GATES DOUBLE SIDED TIMING BELT TP 360 H 150