PowerGrip Timing Belt
Profile | XH |
---|---|
Primitive length | 63 '' |
Belt width | 127 mm |
Profile | XH |
---|---|
Primitive length | 63 '' |
Belt width | 127 mm |
Pitch | 22.22 mm |
Material | Fiberglass (Tensile Cord);Nylon;Rubber |
Number of teeth | 72 |
Height | 11.4 mm |
Primitive length (mm) | 1600.2 mm |
Usually arrives within 14 working days