PowerGrip Timing Belt
Profile | XH |
---|---|
Primitive length | 140 '' |
Belt width | 140 mm |
Profile | XH |
---|---|
Primitive length | 140 '' |
Belt width | 140 mm |
Pitch | 22.22 mm |
Material | Chloroprene (Core);Fiberglass (Tensile Cord);Nylon (Fabric Cover);Neoprene (Body) |
Number of teeth | 160 |
Height | 11.4 mm |
Primitive length (mm) | 3556 mm |
Usually arrives within 14 working days