GATES TIMING BELT XL PITCH 120 XL 037


PowerGrip Timing Belt

References
gates:120 XL 037
rubix:103A5772
manufacturer :9257-22012
ean:5412571224306
brand logo
brand logo
Technical specifications
ProfileXL
Primitive length12 ''
Belt width9.525 mm
See all Specifications

Product details : GATES TIMING BELT XL PITCH 120 XL 037


Strengths

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Technical specifications


Attributes
ProfileXL
Primitive length12 ''
Belt width9.525 mm
Pitch5.08 mm
MaterialCR
Number of teeth60
Height2.29 mm
Primitive length (mm)304.8 mm
Show UNSPSC/ECL@SS
£ 3.81 excl. VAT
/ Each
£ 4.57 incl. VAT
  • In stock: Next day delivery