Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 850 DH 10077ZA
OPTIBELT IMPERIAL TIMING BELT 850 DH 10077ZA
ZR Double Timing Belt
References
optibelt:
850 DH 100
rubix:
105A6371
manufacturer :
850 DH 10077ZA
ean:
4014486011388
Technical specifications
Profile
DH
Primitive length
85
''
Belt width
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 850 DH 10077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
85
''
Belt width
25.4
mm
Pitch
12.7
mm
Number of teeth
170
Height
5.94
mm
Primitive length (mm)
2159
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
170.31
excl. VAT
/
Each
£
204.37
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 106 XL 03177ZA
GATES TIMING BELT XH PITCH 980 XH 500
GATES DOUBLE SIDED TIMING BELT TP 600 L 050
GATES TIMING BELT XL PITCH 98 XL 031
GATES XL TBLTSLEEVE 580 XL 1800
GATES TIMING BELT H PITCH 440 H 100
GATES DOUBLE SIDED TIMING BELT TP 1700 H 075
GATES TIMINGBELTXXHPTCH 1600 XXH 300
OPTIBELT IMPERIAL TIMING BELT 750 DH 07577ZA
GATES TIMING BELT XL PITCH 148 XL 031
OPTIBELT IMPERIAL TIMING BELT 1008 MXL 01277ZA
GATES DOUBLE SIDED TIMING BELT TP 360 H 200
GATES TIMINGBELTXXHPTCH 1400 XXH 300
OPTIBELT IMPERIAL TIMING BELT 110 XL 03177ZA
OPTIBELT IMPERIAL TIMING BELT 2776 MXL 01277ZA