References
Optibelt:108 XL 037
Rubix:133A2987
Manufacturer :1764666
EAN:4014486026184




Product details : OPTIBELT IMPERIAL TIMING BELT 108 XL 03777ZA
Flexible top performer
V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 10.8 '' |
| Belt width | 9.525 mm |
| Pitch | 5.08 mm |
| Material | rubber |
| Number of teeth | 54 |
| Height | 2.3 mm |
| Primitive length (mm) | 274.32 mm |
Show UNSPSC/ECL@SS
£ 3.18 excl. VAT
/ Each
£ 3.82 incl. VAT
- Usually arrives within 14 working days
