References
3M:16023
Rubix:4508114
Manufacturer :7000033092
EAN:4046719396481

Documents
Product details : 3M 16023 PPS CUP & COLLAR LARGE 850ML 1 KIT
3M™ PPS™ Cup & Collar is a component set used with the 3M™ Paint Preparation System (PPS™). These items are hard plastic cups and collars that provide support for 3M™ PPS™ flexible liners. Our cups and collars are available in various sizes to match your needs for your paint sprayer. Unlike conventional paint cup systems, our 3M™ PPS™ eliminates the need for mixing paint in additional paint mix cups and then transferring the paint through a separate filter into a paint reservoir. This is an important advantage because product waste occurs every time that an auto body technician transfers paint through mixing cups and filters. With PPS™, you place the disposable liner within the re-usable PPS™ Cup. Then simply mix the paint in the PPS™ disposable liner, snap the disposable lid (with the pre-welded filter) in place and attach the locking collar to complete the PPS™ System. With just these few simple steps, you're ready to start spraying.
Use our hard 3M PPS Cup & Collar range to support and hold 3M PPS flexible liners in the Paint Preparation System (PPS ). It’s available in four sizes and allows the painter to measure, mix filter and spray paint materials easily.
Strengths
Hard cups and collars support liners for the 3M™ Paint Preparation System, PPS™
3M™ PPS™ is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
System enables the painter the ability to consistently spray at 90° to the part, no matter the part orientation (even upside down)
3M™ PPS™ has the ability to reduce solvents by up to 70% from traditional gravity cups, and up to 90% with PPS and 3M Accuspray
3M™ PPS™ is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
System enables the painter the ability to consistently spray at 90° to the part, no matter the part orientation (even upside down)
3M™ PPS™ has the ability to reduce solvents by up to 70% from traditional gravity cups, and up to 90% with PPS and 3M Accuspray
Applications
Hold PPS Lid & Liner together
Technical specifications
Attributes
| Package weight | 168,75 g |
|---|---|
| Type | cup & collar |
Show UNSPSC/ECL@SS
£ 11.42 excl. VAT
/ Each
£ 13.70 incl. VAT
- In stock: Next day delivery