3M 16114 PPS LID & LINER KITS MINI 170ML 200MIC FILTER 1 KIT
ClassificationAttributeValue.00068F0J PPS™
See technical informationReferences
3M:16114
Rubix:4507877
Manufacturer :7100067512

Product details : 3M 16114 PPS LID & LINER KITS MINI 170ML 200MIC FILTER 1 KIT
3M™ PPS™ Lid & Liner Kits (first version - not compatible with 3M™ PPS™ Series 2.0 items) contain 50 (or 75) disposable lids, 50 disposable liners and 24 sealing plugs, specifically for use with the 3M™ PPS™ Paint Preparation System. Each 3M™ PPS™ lid features a welded-in filter which effectively strains paint material during application. Choose lids with 125 micron filters, which are often recommended for waterborne paint materials; or 200 micron filters for traditional solvent-based paint materials. Always reference your paint manufacturer to ensure the recommended filter to strain the material.Lids and liners are sized specifically for the range of 3M™ PPS™ Cups & Collars (first version), allowing technicians to mix graduated measurements of up to 850 ml. Lid and liner sizes include:3M™ PPS™ Lid & Liner Kit Mini Size for use with 180 ml 3M™ PPS™ Cups & Collars - excellent for spot repairs and 1-panel repairs3M™ PPS™ Lid & Liner Kit Midi Size for use with 400 ml 3M™ PPS™ Cups & Collars - great for 2-panel repairs3M™ PPS™ Lid & Liner Kit Standard Size for use with 650 ml 3M™ PPS™ Cups & Collars - excellent for 3-panel repairs3M™ PPS™ Lid & Liner Kit Large Size or use with 850 ml 3M™ PPS™ Cups & Collars - ideal for 4-panel repairs
3M PPS Lid & Liner Kits (first version - not compatible with 3M PPS Series 2.0 items) each contain 50 (or 75) disposable lids with welded-in filters to strain paint material while spraying, along with 50 liners and 24 sealing plugs for use with the 3M PPS Paint Preparation System. Kits are available in four sizes for a range of jobs from large to small. 3M PPS Paint Preparation System is a complete painting system that allows the painter to measure, mix, filter and spray paint materials.
Strengths
Designed and only for use with 3M™ PPS™ items. Not compatible with 3M™ PPS™ Series 2.0 items.
Kits contain disposable lids with micron filters, liners and sealing plugs
Available for 3M™ PPS™ Cups & Collars in four sizes from 180 ml up to 850 ml for jobs ranging from spot repairs to large repairs
3M™ PPS™ Paint Preparation System is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
System enables the painter to consistently spray at 90 degrees to the part, no matter the part orientation (even upside down)
Reduces the chance of outside contamination, delivers consistent material transfer and helps reduce paint consumption
3M™ PPS™ Paint Preparation System reduces cleaning solvent consumption and reduces prep and clean-up time.
Sealing plugs allow for temporary sealing and protection of non-catalyzed paint materials
Kits contain disposable lids with micron filters, liners and sealing plugs
Available for 3M™ PPS™ Cups & Collars in four sizes from 180 ml up to 850 ml for jobs ranging from spot repairs to large repairs
3M™ PPS™ Paint Preparation System is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
System enables the painter to consistently spray at 90 degrees to the part, no matter the part orientation (even upside down)
Reduces the chance of outside contamination, delivers consistent material transfer and helps reduce paint consumption
3M™ PPS™ Paint Preparation System reduces cleaning solvent consumption and reduces prep and clean-up time.
Sealing plugs allow for temporary sealing and protection of non-catalyzed paint materials
Applications
Clear Coat Mixing Primer
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 150x400x300 mm |
|---|---|
| Package weight | 1013 g |
| Type | lid and liner kit |
Show UNSPSC/ECL@SS
£ 74.46 excl. VAT
/ Each
£ 89.35 incl. VAT
- Delivery usually within ( 16 ) days