"PRODEC PRFR005 9"" X 1.75"" PUSH FIT PLASTIC HANDLE CAGE FRAME"
Push Fit Plastic Handle Cage Frame
See technical informationReferences
ProDec:PRFR005
Rubix:116039
EAN:5019200110988
Product details : "PRODEC PRFR005 9"" X 1.75"" PUSH FIT PLASTIC HANDLE CAGE FRAME"
5 wire, 8mm bar cage frame, with plastic push fit handle.
Pack size : 6.
Handle material : Platic
Pack size : 6.
Handle material : Platic
Technical specifications
Attributes
| Type | push fit plastic handle cage frame |
|---|
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
- In stock: Next day delivery

