PRAMET CNMG 120404E-FM:T9325 NEGATIVE TURNING INSERT 6753878 PK10


Pramet Indexable Lathe Tool Insert

References
pramet:CNMG 120404E-FM:T9325
rubix:2592018
brand logo
brand logo
Technical specifications
Nuance/shademt-cvd coated
See all Specifications

Product details : PRAMET CNMG 120404E-FM:T9325 NEGATIVE TURNING INSERT 6753878 PK10


Insert CNMG -FM negative-rake with hole. Finishing and semi-roughing geometry for continuous and sligthly interrupted cut on machining material groups P and M, secondary application K and supplementary application S. Coating CVD T9325, main application class ISO P25, M20, secondary K25
Double-sided negative turning insert, 80° rhomboid with inscribed circle diameter of 12.7mm, 4.76mm thick, 0.4mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker FM with rounded cutting edges, in grade T9325, a MT-CVD coated functionally graded WC-Co carbide within ISO ranges P15-P35 and M10-M30, for fine to medium machining of steels and stainless-steels

Strengths

Excellent for machining Steel and Stainless Steel
Acceptable for cast iron

Applications

Use On Cast Iron
Stainless SteelSteel
Titanium/Super Alloys

Technical specifications


Attributes
Nuance/shademt-cvd coated
Thickness4.76 mm
Radius0.4 mm
Show UNSPSC/ECL@SS
£ 82.13 excl. VAT
/ Each
£ 98.56 incl. VAT
  • Usually arrives within 14 working days