Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
PRAMET A12M-STFCR 11 BORING BAR 6761011
PRAMET A12M-STFCR 11 BORING BAR 6761011
Pramet Turning Holder Internal
References
pramet:
A12MSTFCR11
rubix:
2531814
ean:
3603602963574
Product details
Technical specifications
Product details : PRAMET A12M-STFCR 11 BORING BAR 6761011
Boring bar with through coolant steel shank, ISO S-clamping for T-shape positive inserts TC, off-set design for boring with 90° setting angle.
Applications
Boring
Technical specifications
Attributes
Thickness
11
mm
Radius
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.24
excl. VAT
/
Each
£
120.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK SNMG150612-QM2220 T-MAX P TURNING INVEIO 7231537
WALTER CCMT120408-MM4 WSM10S TURNING INSERTS (POSITIVE) 6836821
PRAMET CNMG 160612E-NMR:T7335 7038046
PRAMET SNMG 150612E-RM:T7325 7156349
SANDVIK RNMG 12 04 00 235 5741231
MITSUBCARB NP-CPGB080208GA2 BC8120 INSERT TURNING POSITIVE 90039077
MITSUBCARB CCMT09T308-MK MC5015 INSERT TURNING COATED 90034276
SANDVIK CCMT 06 02 04-UF4425 107 INSERT FOR TURNING 7860861
MITSUBCARB TCMT110204 MP3025 INSERT TURNING COATED CERMET 90030369
PRAMET DNMG 150616E-RM:T9325 6753971
WALTER TCMT090204-MM4 WSM10S TURNING INSERTS (POSITIVE) 6836837
SANDVIK SNMG 19 06 16-HM 4425 TURNING INSERT 8019584
MITSUBCARB CCMT120404 UE6020 INSERT TURNING COATED 7007024
PRAMET CCMT 060202E-FM:T7325 7156160
MITSUBCARB NP-DNGA150412GA2 BC8120 INSERT TURNING CBN 90038982