References
Pramet:A16M-SCLCR 09-A
Rubix:2531820
Manufacturer :6756716
EAN:3603602920829
Product details : PRAMET A16M-SCLCR 09-A BORING BAR 6756716
Boring bar with through coolant steel shank, ISO S-clamping for C-shape positive inserts CC, off-set design for boring and facing with 95° setting angle.
Applications
Boring
Technical specifications
Attributes
| Thickness | 14.5 mm |
|---|---|
| Radius | 8 mm |
Show UNSPSC/ECL@SS
£ 107.87 excl. VAT
/ Each
£ 129.44 incl. VAT
- Usually arrives within 14 working days
