PRAMET DCLNR 2525 M 12 EXTERNAL TURNING TOOL 6757924


Pramet Turning Holder

References
pramet:DCLNR2525M12
rubix:2532061
ean:3603602932808
brand logo
brand logo
Technical specifications
Length150 mm

Product details : PRAMET DCLNR 2525 M 12 EXTERNAL TURNING TOOL 6757924


Pramet DCLNR Turning Holder. Turning Holder For CN Style Negative Inserts. For general external turning operations Also available in left hand Permits use of the obtuse edge of a standard CNMG insert Top clamp for increased security Suitable for CNM.0903, CN.1204, CNM.1606 and CNM.1906 inserts
Double clamp turning tool for holding a 80° rhombus negative insert with an inscribed circle diameter of 12.7mm, 4.76mm thick (ISO designation CN.. 1204.. ), right hand 95° side and end cutting with off-set shank, 25mm tool height x 25mm width x 150mm long for taper turning, face turning with and without shoulder and longitudinal turning with and without shoulder

Technical specifications


Attributes
Length150 mm
Show UNSPSC/ECL@SS
£ 83.45 excl. VAT
/ Each
£ 100.14 incl. VAT
  • In stock: Next day delivery