PRAMET TCMT 16T312E-RM:T9325 TURNING INSERT (10


Pramet Turning Insert

References
pramet:TCMT 16T312E-RM:T9325
rubix:80297942
ean:3603602894700
brand logo
brand logo
Technical specifications
Nuance/shadePVD Coated
See all Specifications

Product details : PRAMET TCMT 16T312E-RM:T9325 TURNING INSERT (10


Single-sided positive turning insert, triangular with 7° clearance, inscribed circle diameter of 9.525mm, 3.97mm thick, 1.2mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker RM with rounded cutting edges, in grade T9325, a MT-CVD coated functionally graded WC-Co carbide within ISO ranges P15-P35 and M10-M30, for fine to heavy machining of steels and stainless-steels

Strengths

T9325 grade functionally gradient substrate
Relatively low content of cobalt binder phase
Highly versatile material with very good operational reliability
Medium and higher cutting speed
Special surface finish for coating
Continuous and interrupted cut
Rounded edge

Applications

For use on stainless steel, steel and titanium/super alloys, and carbide

Technical specifications


Attributes
Nuance/shadePVD Coated
Thickness3.97 mm
Radius1.2 mm
Show UNSPSC/ECL@SS
£ 80.25 excl. VAT
/ Each
£ 96.30 incl. VAT
  • Usually arrives within 14 working days