PRAMET CCMT 060204E-NF2:T7325 POSITIVE TURNING INSERT 7167429 PK10


Pramet Turning Insert

References
pramet:CCMT 060204E-NF2:T7325
rubix:2591966
manufacturer :CCMT060204ENF2T7325
ean:3603603170353
brand logo
brand logo
Technical specifications
Nuance/shadeCVD Coated
See all Specifications

Product details : PRAMET CCMT 060204E-NF2:T7325 POSITIVE TURNING INSERT 7167429 PK10


NF2 is the first choice for finishing Stainless steel. The chip breakers design also allows to push the insert to medium conditions
Single-sided positive turning insert, 80° rhomboid with 7° clearance, inscribed circle diameter of 6.35mm, 2.38mm thick, 0.4mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker NF2 with rounded cutting edges, in grade T7325, a MT-CVD coated functionally graded WC-Co carbide within ISO ranges M10-M25 and S10-S25, for fine to medium machining of stainless-steels and super-alloys

Strengths

T7325 grade first choice and most versatile grade for turning stainless steels
Reduced built-up edge
It has been developed to complement the existing T7335 grade
Functional gradient substrate
Special coating MT-CVD with textured alpha Al2O3
High cutting edge strength
Resistance to formation of cracks
Versatility
High performance and tool life
Increased operational reliability

Applications

Use On Stainless Steel
Steel and Titanium/Super Alloys

Technical specifications


Attributes
Nuance/shadeCVD Coated
Thickness2.38 mm
Radius0.4 mm
Show UNSPSC/ECL@SS
£ 56.93 excl. VAT
/ Each
£ 68.32 incl. VAT
  • Usually arrives within 14 working days