References
Pramet:CCMT 080308E-NF2:T7325
Rubix:376A6471
Manufacturer :7156168
EAN:3603603162891





Documents
Product details : PRAMET CCMT 080308E-NF2:T7325 7156168
NF2 is the first choice for finishing Stainless steel. The chip breakers design also allows to push the insert to medium conditions
Single-sided positive turning insert, 80° rhomboid with 7° clearance, inscribed circle diameter of 7.94mm, 3.18mm thick, 0.8mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker NF2 with rounded cutting edges, in grade T7325, a MT-CVD coated functionally graded WC-Co carbide, for fine to medium machining
Strengths
T7325 grade first choice and most versatile grade for turning stainless steels
Reduced built-up edge
It has been developed to complement the existing T7335 grade
Functional gradient substrate
Special coating MT-CVD with textured alpha Al2O3
High cutting edge strength
Resistance to formation of cracks
Versatility
High performance and tool life
Increased operational reliability
Reduced built-up edge
It has been developed to complement the existing T7335 grade
Functional gradient substrate
Special coating MT-CVD with textured alpha Al2O3
High cutting edge strength
Resistance to formation of cracks
Versatility
High performance and tool life
Increased operational reliability
Applications
Use On Stainless Steel
Steel and Titanium/Super Alloys
Steel and Titanium/Super Alloys
Technical specifications
Attributes
| Nuance/shade | cvd coated |
|---|---|
| Thickness | 3.18 mm |
| Radius | 0.8 mm |
Show UNSPSC/ECL@SS
£ 7.42 excl. VAT
/ Each
£ 8.90 incl. VAT
- Usually arrives within 14 working days