PRAMET CNMG 120404E-FM:T7325 7156185


Pramet Turning Insert

References
pramet:CNMG 120404E-FM:T7325
rubix:376A5256
manufacturer :CNMG120404EFMT7325
ean:3603603163065
brand logo
brand logo
Technical specifications
Nuance/shadeMT-CVD Coated
See all Specifications

Product details : PRAMET CNMG 120404E-FM:T7325 7156185


Insert CNMG -FM negative-rake with hole. Finishing and semi-roughing geometry for continuous and sligthly interrupted cut on machining material groups P and M, secondary application K and supplementary application S
Double-sided negative turning insert, 80° rhomboid with inscribed circle diameter of 12.7mm, 4.76mm thick, 0.4mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker FM with rounded cutting edges, in grade T7325, a MT-CVD coated functionally graded WC-Co carbide within ISO range M10-M25, for fine to medium machining of stainless-steels

Strengths

T7325 grade first choice and most versatile grade for turning stainless steels
Reduced built-up edge
It has been developed to complement the existing T7335 grade
Functional gradient substrate
Special coating MT-CVD with textured alpha Al2O3
High cutting edge strength
Resistance to formation of cracks
Versatility
High performance and tool life
Increased operational reliability

Applications

Use on Material Grade M, P, S
Stainless Steel
Steel and Titanium/Super Alloys

Technical specifications


Attributes
Nuance/shadeMT-CVD Coated
Thickness4.76 mm
Radius0.4 mm
Show UNSPSC/ECL@SS
£ 7.66 excl. VAT
/ Each
£ 9.19 incl. VAT
  • Usually arrives within 14 working days