PRAMET CNMG 120412E-NMR:T7325 NEGATIVE TURNING INSERT 7156207 PK10


Pramet Turning Insert

References
pramet:CNMG 120412E-NMR:T7325
rubix:2592067
manufacturer :CNMG120412ENMRT7325
ean:3603603163287
brand logo
brand logo
Technical specifications
Nuance/shadeMT-CVD Coated
See all Specifications

Product details : PRAMET CNMG 120412E-NMR:T7325 NEGATIVE TURNING INSERT 7156207 PK10


NMR is the first choice for semi roughing & roughing of Stainless steel. It has a sharp geometry with a strong, stable land which also makes it good in unstable conditions
Double-sided negative turning insert, 80° rhomboid with inscribed circle diameter of 12.7mm, 4.76mm thick, 1.2mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker NMR with rounded cutting edges, in grade T7325, a MT-CVD coated functionally graded WC-Co carbide within ISO range M10-M25, for fine to heavy machining of stainless-steels

Strengths

T7325 grade first choice and most versatile grade for turning stainless steels
Reduced built-up edge
It has been developed to complement the existing T7335 grade
Functional gradient substrate
Special coating MT-CVD with textured alpha Al2O3
High cutting edge strength
Resistance to formation of cracks
Versatility
High performance and tool life
Increased operational reliability

Applications

Use on Material Grade M, P, S
Stainless Steel
Steel and Titanium/Super Alloys

Technical specifications


Attributes
Nuance/shadeMT-CVD Coated
Thickness4.76 mm
Radius1.2 mm
Show UNSPSC/ECL@SS
£ 82.13 excl. VAT
/ Each
£ 98.56 incl. VAT
  • Usually arrives within 14 working days