References
Pramet:TCMT 110204E-FM:T7325
Rubix:376A6948
Manufacturer :7156369
EAN:3603603164901



Documents
Product details : PRAMET TCMT 110204E-FM:T7325 7156369
Triangle form positive indexable insert for turning, with indexing accuracy according to tolerance class M and single chip breaker
Single-sided positive turning insert, triangular with 7° clearance, inscribed circle diameter of 6.35mm, 2.38mm thick, 0.4mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker FM with rounded cutting edges, in grade T7325, a MT-CVD coated functionally graded WC-Co carbide within ISO range M10-M25, for fine to medium machining of stainless-steels
Strengths
T7325 grade first choice and most versatile grade for turning stainless steels
Increased operational reliability
It has been developed to complement the existing T7335 grade
First choice for highly productive machining, also suitable for mid unfavorable cutting conditions
Functional gradient substrate
Special coating MT-CVD with textured alpha Al2O3
High cutting edge strength
Resistance to formation of cracks
Versatility
High performance and tool life
Increased operational reliability
It has been developed to complement the existing T7335 grade
First choice for highly productive machining, also suitable for mid unfavorable cutting conditions
Functional gradient substrate
Special coating MT-CVD with textured alpha Al2O3
High cutting edge strength
Resistance to formation of cracks
Versatility
High performance and tool life
Applications
For turning
Technical specifications
Attributes
| Nuance/shade | cvd coated |
|---|---|
| Thickness | 2.38 mm |
| Radius | 0.4 mm |
Show UNSPSC/ECL@SS
£ 6.76 excl. VAT
/ Each
£ 8.11 incl. VAT
- Usually arrives within 14 working days