References
Pramet:TCMT 16T304E-FF2:T9325
Rubix:376A6968
Manufacturer :7156772
EAN:3603603167131



Documents
Product details : PRAMET TCMT 16T304E-FF2:T9325 7156772
Triangleform positive indexable insert for turning, with indexing accuracy according to tolerance class M and single chip breaker
Single-sided positive turning insert, triangular with 7° clearance, inscribed circle diameter of 9.525mm, 3.97mm thick, 0.4mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker FF2 with rounded cutting edges, in grade T9325, a MT-CVD coated functionally graded WC-Co carbide within ISO range P15-P35, for fine to medium machining of steels
Strengths
T9325 grade functionally gradient substrate
Relatively low content of cobalt binder phase
Highly versatile material with very good operational reliability
Medium and higher cutting speed
Special surface finish for coating
Continuous and interrupted cut
Rounded edge
Relatively low content of cobalt binder phase
Highly versatile material with very good operational reliability
Medium and higher cutting speed
Special surface finish for coating
Continuous and interrupted cut
Rounded edge
Applications
Cast Iron
Stainless Steel
Steel and Titanium/Super Alloys
Stainless Steel
Steel and Titanium/Super Alloys
Technical specifications
Attributes
| Nuance/shade | cvd coated |
|---|---|
| Thickness | 3.97 mm |
| Radius | 0.4 mm |
Show UNSPSC/ECL@SS
£ 8.48 excl. VAT
/ Each
£ 10.18 incl. VAT
- Usually arrives within 14 working days