PRAMET TNMG 160404E-FM:T9325 NEGATIVE TURNING INSERT 6754105


Pramet Turning Insert

References
pramet:TNMG 160404E-FM:T9325
rubix:157A4922
manufacturer :TNMG160404EFMT9325
ean:3603602894717
brand logo
brand logo
Technical specifications
Nuance/shadecvd coated
See all Specifications

Product details : PRAMET TNMG 160404E-FM:T9325 NEGATIVE TURNING INSERT 6754105


Triangle-shape negative indexable insert for turning, with indexing accuracy according to tolerance class M and chipbreaker on both sides
Double-sided negative turning insert, triangular with inscribed circle diameter of 9.525mm, 4.76mm thick, 0.4mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker FM with rounded cutting edges, in grade T9325, a MT-CVD coated functionally graded WC-Co carbide within ISO ranges P15-P35 and M10-M30, for fine to medium machining of steels and stainless-steels

Strengths

T9325 grade functionally gradient substrate
Relatively low content of cobalt binder phase
Highly versatile material with very good operational reliability
Medium and higher cutting speed
Special surface finish for coating
Continuous and interrupted cut
Rounded edge

Applications

For Use On Cast Iron
Stainless Steel
Steel and Titanium/Super Alloys

Technical specifications


Attributes
Nuance/shadecvd coated
Thickness4.76 mm
Radius0.4 mm
Show UNSPSC/ECL@SS
£ 7.16 excl. VAT
/ Each
£ 8.59 incl. VAT
  • Usually arrives within 14 working days